References
RHP:MSF40
Rubix:1274530
Manufacturer :MSF40 R
EAN:00747023013586


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 35.3 mm |
| Fixation centre-to-centre distance | 105 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MSF40
Self-Lube® cast iron flange bearing units with adapter sleeves
MSF40 - RHP Cast Iron Flange Bearing Unit - 40mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 2320 g |
|---|---|
| Inner diameter | 40 mm |
| Width | 35.3 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Height | 136.5 mm |
| Length | 136.5 mm |
| Series | msf |
| Total bearing width | 111.1 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 111.1 mm |
Show UNSPSC/ECL@SS
£ 60.44 excl. VAT
/ Each
£ 72.53 incl. VAT
- In stock: Next day delivery