References
SNR:USFC.209
Rubix:206A2739
EAN:3413529509942




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 132 mm |
Product details : SNR USFC209 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 41.2 mm |
| Fixation centre-to-centre distance | 132 mm |
| Length | 160 mm |
| Series | usfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.4 kg |
Show UNSPSC/ECL@SS
£ 29.53 excl. VAT
/ Each
£ 35.44 incl. VAT
- Usually arrives within 14 working days