References
SNR:UCF315
Rubix:205A9709
Manufacturer :UCF.315
EAN:3413529541850




Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Width | 82 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR UCF315 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws.
Strengths
-A one-piece JIS and ISO range
-For many bearings, rigid stainless steel protective covers are available
-The bearing insert AGR represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where severe mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
-For many bearings, rigid stainless steel protective covers are available
-The bearing insert AGR represents our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where severe mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection through galvanized surfaces.
Applications
With an excellent price-performance ratio, the SNR range of self-aligning bearings offers solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers you all the products you need for every phase of your production.
The SNR portfolio offers you all the products you need for every phase of your production.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 82 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | grey cast iron |
| Length | 236 mm |
| Series | ucf300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 76800 N |
| Basic dynamic load, radial - Cr | 113360 N |
| Outer diameter | 160 mm |
| Weight | 10.28 kg |
Show UNSPSC/ECL@SS
£ 168.70 excl. VAT
/ Each
£ 202.44 incl. VAT
- Delivery usually within ( 3 ) days