SNR EXFC214 BEARING UNIT

SNR - Bearing Unit - EXFC.214

See technical information

References

SNR:EXFC214
Rubix:205A3057
Manufacturer :EXFC.214
EAN:3413529509690
brand logo

Technical specifications

Inner diameter70 mm
Width68.2 mm
Fixation centre-to-centre distance177 mm
See all Specifications

Product details : SNR EXFC214 BEARING UNIT


grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Round flange bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.

Technical specifications


Attributes
Inner diameter70 mm
Width68.2 mm
Fixation centre-to-centre distance177 mm
Materialgrey cast iron
Seriesexfc200
Number of holes4
Basic static load, radial - C0r45000 N
Basic dynamic load, radial - Cr62000 N
Outer diameter125 mm
Weight6.84 kg
£ 103.12 excl. VAT
/ Each
£ 123.74 incl. VAT
  • Delivery usually within ( 3 ) days