Flanged housing unit
Inner diameter | 45 mm |
---|---|
Width | 155 mm |
Fixation centre-to-centre distance | 130 mm |
Logistics dimensions (L x W x H) | 42,9x155x45 mm |
---|---|
Logistic Weight | 1840 g |
Inner diameter | 45 mm |
Width | 155 mm |
Fixation centre-to-centre distance | 130 mm |
Material | Steel |
Series | RMEL |
Diameter of fixation holes | 14 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 32500 N |
Outer diameter | 155 mm |
Usually arrives within 14 working days