References
SNR:EXFC218
Rubix:205A3061
Manufacturer :EXFC.218
EAN:3413529509737




Technical specifications
| Inner diameter | 90 mm |
|---|---|
| Width | 55 mm |
| Fixation centre-to-centre distance | 220 mm |
Product details : SNR EXFC218 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Round flange bearing unit with centering boss and 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Width | 55 mm |
| Fixation centre-to-centre distance | 220 mm |
| Material | gray cast iron |
| Series | exfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
| Outer diameter | 160 mm |
| Weight | 13.52 kg |
Show UNSPSC/ECL@SS
£ 248.51 excl. VAT
/ Each
£ 298.21 incl. VAT
- Delivery usually within ( 3 ) days