Flanged housing unit
Inner diameter | 45 mm |
---|---|
Width | 55.1 mm |
Fixation centre-to-centre distance | 111 mm |
Inner diameter | 45 mm |
---|---|
Width | 55.1 mm |
Fixation centre-to-centre distance | 111 mm |
Material | Cast Iron |
Height | 180 mm |
Length | 111 mm |
Series | RCJTZ |
Diameter of fixation holes | 14 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 20400 N |
Basic dynamic load, radial - Cr | 34500 N |
Outer diameter | 180 mm |
In stock: Next day delivery