RHP HOUSED BEARING UNIT MFC1.1/2

Bearing Unit

See technical information

References

RHP:MFC1.1/2
Rubix:158A0860
Manufacturer :MFC1.1/2 R
EAN:00747023008247
brand logo

Technical specifications

Inner diameter38.1 mm
Width38.1 mm
Fixation centre-to-centre distance111.1 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT MFC1.1/2


Heavy series, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight1900 g
Inner diameter38.1 mm
Width38.1 mm
Fixation centre-to-centre distance111.1 mm
Materialcast iron
Seriesmfc
Total bearing width38.1 mm
Diameter of fixation holes10 mm
Number of holes4
Basic static load, radial - C0r19900 N
Basic dynamic load, radial - Cr32500 N
Outer diameter133.4 mm
£ 75.59 excl. VAT
/ Each
£ 90.71 incl. VAT
  • In stock: Next day delivery