SNR - Bearing Unit - UKFA.211H
Inner diameter | 50 mm |
---|---|
Width | 33 mm |
Fixation centre-to-centre distance | 184 mm |
Inner diameter | 50 mm |
---|---|
Width | 33 mm |
Fixation centre-to-centre distance | 184 mm |
Height | 219 mm |
Length | 130 mm |
Series | UKFA200 |
Number of holes | 2 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43550 N |
Outer diameter | 100 mm |
Weight | 3.19 kg |
Usually arrives within 14 working days