SNR UKFE210H BEARING UNIT

SNR - Bearing Unit - UKFE.210H

See technical information
References
SNR:UKFE210H
Rubix:206A1966
Manufacturer :UKFE.210H
EAN:3413529532353
brand logo
Technical specifications
Inner diameter45 mm
Width31 mm
Fixation centre-to-centre distance111 mm
See all Specifications

Product details : SNR UKFE210H BEARING UNIT


grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with tapered bore to receive the clamping sleeve, clamping sleeve H23XX.

Technical specifications


Attributes
Inner diameter45 mm
Width31 mm
Fixation centre-to-centre distance111 mm
Materialgrey cast iron
Length143 mm
Seriesukfe200
Number of holes4
Basic static load, radial - C0r23200 N
Basic dynamic load, radial - Cr35100 N
Outer diameter90 mm
Weight2.71 kg
Show UNSPSC/ECL@SS
£ 42.63 excl. VAT
/ Each
£ 51.16 incl. VAT
  • Usually arrives within 14 working days