References
SNR:EXFS315
Rubix:205A3244
Manufacturer :EXFS.315
EAN:3413529543533




Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 184 mm |
Product details : SNR EXFS315 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 74.6 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | grey cast iron |
| Length | 236 mm |
| Series | exfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 76800 N |
| Basic dynamic load, radial - Cr | 113360 N |
| Outer diameter | 160 mm |
| Weight | 13.44 kg |
Show UNSPSC/ECL@SS
£ 205.41 excl. VAT
/ Each
£ 246.49 incl. VAT
- Usually arrives within 14 working days