Bearing Unit
Width | 54.18 mm |
---|---|
Fixation centre-to-centre distance | 101.5 mm |
Logistic Weight | 2200 g |
---|---|
Width | 54.18 mm |
Fixation centre-to-centre distance | 101.5 mm |
Material | Cast Iron |
Height | 130.2 mm |
Length | 130.2 mm |
Series | SF |
Total bearing width | 54.18 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 4 |
Usually arrives within 14 working days