INA PSHE25-XL-N PLUMMER BLOCK HOUSING UNITS PSHE CAST IRON RAD
Plummer block housing unit
See technical informationReferences
INA:PSHE25-XL-N
Rubix:238A3777
Manufacturer :0096447330000
EAN:4012802836448


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
Product details : INA PSHE25-XL-N PLUMMER BLOCK HOUSING UNITS PSHE CAST IRON RAD
Plummer block housing units PSHE, cast iron housing, radial insert ball bearing with eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 50.8 mm |
| Shaft Height | 36.5 mm |
| Material | grey cast iron (lamellar graphite cast iron) |
| Total bearing width | 31 mm |
| Outer diameter | 52 mm |
| Height | 70 mm |
| Length | 70 mm |
| Series | pshe..-xl-n |
| Weight | 0.54 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Width | 36 mm |
Show UNSPSC/ECL@SS
£ 30.99 excl. VAT
/ Each
£ 37.19 incl. VAT
- In stock: Next day delivery