References
SNR:SUCP20928CO
Rubix:205A8789
EAN:3413529548828




Product details : SNR SUCP209-28CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 44.45 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Weight | 2838 kg |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 170.35 excl. VAT
/ Each
£ 204.42 incl. VAT
- Usually arrives within 14 working days
