References
SNR:MUCPPL205
Rubix:205A5048
Manufacturer :MUCPPL205
EAN:3413520461348




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
Product details : SNR MUCPPL205 BEARING UNIT
Thermoplasic housing, stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Shaft Height | 36.5 mm |
| Material | thermoplastic housing; stainless-steel insert bearing |
| Total bearing width | 34.1 mm |
| Outer diameter | 52 mm |
| Clamping | 38 mm |
| Diameter of fixation holes | 11 mm |
| Mounting typ | mounting from above and below |
| Height | 36.5 mm |
| Length | 140 mm |
| Sealing | uszczelnienie kontaktowe z pierścieniem odśrodkowym |
| Lubrication | grease fitting (1/4-28 unf); supplied with food-grade grease |
| Series | mucppl200 |
| Weight | 0.33 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6300 N |
| Basic dynamic load, radial - Cr | 11900 N |
| Width | 34.1 mm |
Show UNSPSC/ECL@SS
£ 41.74 excl. VAT
/ Each
£ 50.09 incl. VAT
- Delivery usually within ( 3 ) days