References
RHP:NP2.1/2
Rubix:158A3250
Manufacturer :NP2.1/2 R
EAN:00747023018598
Product details : RHP HOUSED BEARING UNIT NP2.1/2
The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.
NP2.1/2 - RHP Cast Iron Pillow Block - Inside Diameter 2 1/2
Strengths
•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 5900 g |
|---|---|
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 176.51 excl. VAT
/ Each
£ 211.81 incl. VAT
- In stock: Next day delivery

