References
SNR:UCF202-10
Rubix:205A9472
Manufacturer :UCF.202-10
EAN:3413529572205




Technical specifications
| Inner diameter | 15.875 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 64 mm |
Product details : SNR UCF202-10 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flanged bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 15.875 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 64 mm |
| Material | cast iron |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.62 kg |
Show UNSPSC/ECL@SS
£ 12.86 excl. VAT
/ Each
£ 15.43 incl. VAT
- Delivery usually within ( 3 ) days