References
INA:RCJY35-XL-N
Rubix:100A8203
Manufacturer :0008584120000
EAN:4012802797893


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 118 mm |
| Fixation centre-to-centre distance | 92 mm |
Product details : INA HOUSED BEARING UNIT RCJY35-XL-N
Housing units RCJY, four-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Strengths
PCJ supplied with bearing GRAE-NPPB, RCJ with GE-KRRB, PCJY with GAY-NPPB and RCJY with GYE-KRRB.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 118 mm |
| Fixation centre-to-centre distance | 92 mm |
| Material | cast iron |
| Length | 118 mm |
| Series | rcjy..-xl-n |
| Total bearing width | 46.4 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 42.83 excl. VAT
/ Each
£ 51.40 incl. VAT
- In stock: Next day delivery