SNR - Bearing Unit - SES.203
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 37.1 mm |
Logistics dimensions (L x W x H) | 122x121x60 mm |
---|---|
Logistic Weight | 1376 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 37.1 mm |
Bearing Clearance | C3 |
Series | SES200 |
Cage | Stainless Steel |
Basic static load, radial - C0r | 31500 N |
Basic dynamic load, radial - Cr | 41000 N |
Sealing | Open |
Usually arrives within 14 working days