Insert bearing with eccentric clamping ring NTN M-AEL206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.7 mm
NTN - Insert Bearing - M-AEL206D1
See technical informationReferences
NTN:M-AEL206D1
Rubix:205A4816
EAN:4547359765458




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | through-hardened steel |
Product details : NTN M-AEL206D1 INSERT BEARING
spherical outer diameter, fixing by eccentric locking collar, single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x35 mm |
|---|---|
| Logistic Weight | 330 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Material | through-hardened steel |
| Width | 35.7 mm |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | open |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 30 mm |
| Cage | steel |
| Thickness | 35.7 mm |
| Lubricant | lithium soap-based grease |
| Basic static load, radial - C0r | 11300 N |
Show UNSPSC/ECL@SS
£ 14.38 excl. VAT
/ Each
£ 17.26 incl. VAT
- Delivery usually within ( 3 ) days