INA RCJTY25-TV-VA-HLA FLANGED HOUSING UNIT
Flanged housing unit
See technical informationSee documentsReferences
INA:RCJTY25-TV-VA-HLA
Rubix:238A5025
Manufacturer :0517325210000
EAN:4054366714961


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 70 mm |
| Fixation centre-to-centre distance | 99 mm |
Documents
Product details : INA RCJTY25-TV-VA-HLA FLANGED HOUSING UNIT
Flanged housing unit RCJTY..-TV-VA
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36,8x130x25 mm |
|---|---|
| Logistic Weight | 309 g |
| Inner diameter | 25 mm |
| Width | 70 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | steel |
| Height | 36.8 mm |
| Length | 130 mm |
| Series | rcjty..-tv-va |
| Total bearing width | 34.1 mm |
| Diameter of fixation holes | 11 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7500 N |
| Basic dynamic load, radial - Cr | 13400 N |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 92.85 excl. VAT
/ Each
£ 111.42 incl. VAT
- Usually arrives within 14 working days