Insert bearing with set screw SNR UC312G2L3, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 71 mm
SNR - Bearing Unit - UC312G2L3
See technical informationReferences
SNR:UC312G2L3
Rubix:205A9360
EAN:3413521130052




Product details : SNR UC312G2L3 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, triple lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 135x135x80 mm |
|---|---|
| Logistic Weight | 2590 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 71 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | uc300 |
| Material | hardened 100 cr6 bearing steel |
| Cage | steel |
| Reaming | 60 mm |
| Lubrication Type | grease, relubricatable |
| Total bearing width | 71 mm |
| Basic static load, radial - C0r | 51800 N |
| Basic dynamic load, radial - Cr | 81600 N |
| Lubricant | lithium soap grease, nlgi ii |
| Weight | 2.6 kg |
Show UNSPSC/ECL@SS
£ 86.75 excl. VAT
/ Each
£ 104.10 incl. VAT
- Usually arrives within 14 working days
