Insert bearing with set screw RHP T1055-55G, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 25 mm
Insert Bearing
See technical informationSee documentsReferences
RHP:T1055-55G
Rubix:158A4060
Manufacturer :T1055-55G R
EAN:00747023036295

Documents
Product details : RHP BEARING INSERT T1055-55G
Triple-lip nitrile seal held in place by pressed steel reinforcement. Interchangeable with standard bearing housings. T1000 G series: bearing with grub screw in inner ring with spherical outer ring. T1000 DECG series: bearing with eccentric locking ring and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1120 g |
|---|---|
| Inner diameter | 55 mm |
| Outer diameter | 100 mm |
| Width | 25 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | t1000g |
| Material | high-quality hardened steel |
| Cage | steel |
| Limit speed | 500 rpm |
| Total bearing width | 55.6 mm |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 1.12 kg |
Show UNSPSC/ECL@SS
£ 58.11 excl. VAT
/ Each
£ 69.73 incl. VAT
- Usually arrives within 14 working days
