SNR UCF206T04 BEARING UNIT

SNR - Bearing Unit - UCF.206T04

See technical information

References

SNR:UCF206T04
Rubix:205A9531
Manufacturer :UCF.206T04
EAN:3413529547562
brand logo

Technical specifications

Inner diameter30 mm
Width38.1 mm
Fixation centre-to-centre distance83 mm
See all Specifications

Product details : SNR UCF206T04 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws.

Technical specifications


Attributes
Inner diameter30 mm
Width38.1 mm
Fixation centre-to-centre distance83 mm
Materialgrey cast iron
Length108 mm
Seriesucf200
Number of holes4
Basic static load, radial - C0r11200 N
Basic dynamic load, radial - Cr19500 N
Outer diameter62 mm
Weight1.11 kg
£ 21.52 excl. VAT
/ Each
£ 25.82 incl. VAT
  • Usually arrives within 14 working days