References
NTN:AELPFL206W3
Rubix:205A1437
EAN:4547359013948




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 18 mm |
| Fixation centre-to-centre distance | 90.5 mm |
Documents
Product details : NTN AELPFL206W3 BEARING UNIT
NTN - Bearing Unit - AELPFL206W3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x40 mm |
|---|---|
| Logistic Weight | 490 g |
| Inner diameter | 30 mm |
| Width | 18 mm |
| Fixation centre-to-centre distance | 90.5 mm |
| Material | pressed steel |
| Height | 113 mm |
| Length | 84 mm |
| Series | aelpfl200 |
| Total bearing width | 35.7 mm |
| Diameter of fixation holes | 11 mm |
| Number of holes | 2 |
| Weight | 0.6 kg |
Show UNSPSC/ECL@SS
£ 18.33 excl. VAT
/ Each
£ 22.00 incl. VAT
- Usually arrives within 14 working days