References
SNR:SUCFBL206FG1
Rubix:394A8947
EAN:3413522002242



Product details : SNR SUCFBL206FG1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 111.91 excl. VAT
/ Each
£ 134.29 incl. VAT
- Delivery usually within ( 3 ) days
