Flanged housing unit
Inner diameter | 35 mm |
---|---|
Width | 90 mm |
Fixation centre-to-centre distance | 130 mm |
Logistic Weight | 1200 g |
---|---|
Inner diameter | 35 mm |
Width | 90 mm |
Fixation centre-to-centre distance | 130 mm |
Material | steel |
Length | 161 mm |
Series | ucfl |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25500 N |
Outer diameter | 44.4 mm |
In stock: Next day delivery