Ball Bearing Unit
Inner diameter | 40 mm |
---|---|
Width | 40.7 mm |
Fixation centre-to-centre distance | 50 mm |
Inner diameter | 40 mm |
---|---|
Width | 40.7 mm |
Fixation centre-to-centre distance | 50 mm |
Material | Stainless steel |
Height | 157 mm |
Length | 98 mm |
Series | BlueRange |
Total bearing width | 38 mm |
Diameter of fixation holes | 14.2 mm |
Number of holes | 3 |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 24700 N |
Outer diameter | 80 mm |
In stock: Next day delivery