References
SNR:UCFC205CO
Rubix:205A9811
Manufacturer :UCFC.205.CO
EAN:3413529558933




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 90 mm |
Product details : SNR UCFC205CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Round flange bearing unit with centering collar and 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws, 1 non-sealed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 34 mm |
| Fixation centre-to-centre distance | 90 mm |
| Material | grey cast iron |
| Length | 115 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.96 kg |
Show UNSPSC/ECL@SS
£ 32.09 excl. VAT
/ Each
£ 38.51 incl. VAT
- Usually arrives within 14 working days