Bearing Insert
Inner diameter | 50 mm |
---|---|
Fixation centre-to-centre distance | 136.5 mm |
Logistic Weight | 3000 g |
---|---|
Inner diameter | 50 mm |
Fixation centre-to-centre distance | 136.5 mm |
Material | Cast Iron |
Height | 25.4 mm |
Series | MFC |
Total bearing width | 55.6 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43500 N |
Outer diameter | 161.9 mm |
Weight | 3 kg |
Usually arrives within 14 working days