SNR USFL209 BEARING UNIT

SNR - Bearing Unit - USFL.209

See technical information
References
SNR:USFL209
Rubix:206A2885
Manufacturer :USFL.209
EAN:3413529509065
brand logo
Technical specifications
Inner diameter45 mm
Width41.2 mm
Fixation centre-to-centre distance148 mm
See all Specifications

Product details : SNR USFL209 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, relubricatable, insert with one-sided extended inner ring and set screws.

Technical specifications


Attributes
Inner diameter45 mm
Width41.2 mm
Fixation centre-to-centre distance148 mm
Materialgray cast iron
Height188 mm
Length108 mm
Seriesusfl200
Number of holes2
Basic static load, radial - C0r20800 N
Basic dynamic load, radial - Cr31850 N
Outer diameter85 mm
Weight1.82 kg
Show UNSPSC/ECL@SS
£ 27.80 excl. VAT
/ Each
£ 33.36 incl. VAT
  • Usually arrives within 14 working days