TIMKEN RCJ1 1/8 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJ1 1/8
Rubix:103A0446
EAN:0087796057739


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Width | 29.9 mm |
| Fixation centre-to-centre distance | 82.6 mm |
Product details : TIMKEN RCJ1 1/8 FOUR BOLT FLANGED BEARING UNIT
Imperial flanged bearing housing unit Fafnir
Timken Fafnir RCJ1 1-1/8: Flanged bearing housing unit with four-hole mounting and eccentric locking collar. For 1-1/8" shaft bore.
Technical specifications
Attributes
| Inner diameter | 28.575 mm |
|---|---|
| Width | 29.9 mm |
| Fixation centre-to-centre distance | 82.6 mm |
| Material | cast iron (cast iron) |
| Sealing | one rubber seal and one metal shield |
| Series | rcj industrial |
| Total bearing width | 48.4 mm |
| Clamping | 13.5 mm |
| Diameter of fixation holes | 10 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 21600 N |
| Weight | 1.15 kg |
| Mounting typ | four-hole flanged bearing housing unit with eccentric locking collar (eccentric locking collar) |
Show UNSPSC/ECL@SS
£ 132.36 excl. VAT
/ Each
£ 158.83 incl. VAT
- Usually arrives within 14 working days