References
SNR:UCFLE213
Rubix:206A0471
Manufacturer :UCFLE.213
EAN:3413529527342




Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 216 mm |
Product details : SNR UCFLE213 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Width | 65.1 mm |
| Fixation centre-to-centre distance | 216 mm |
| Material | grey cast iron |
| Height | 258 mm |
| Length | 160 mm |
| Series | ucfle200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
| Outer diameter | 120 mm |
| Weight | 5.56 kg |
Show UNSPSC/ECL@SS
£ 70.52 excl. VAT
/ Each
£ 84.62 incl. VAT
- Usually arrives within 14 working days