References
INA:PME50-XL-N
Rubix:100A3126
Manufacturer :0096438000000
EAN:4064327795267


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 43.8 mm |
| Fixation centre-to-centre distance | 135 mm |
Product details : INA HOUSED BEARING UNIT PME50-XL-N
Housing units PME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, P seals
Housing units PME, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, P seals
Strengths
PME comes with bearing GRAE-NPPB, PMEY with GAY-NPPB, RME with GE-KRRB, RMEY with GYE-KRRB and GYE-KRRB.
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 43.8 mm |
| Fixation centre-to-centre distance | 135 mm |
| Material | lamellar graphite cast iron (gray cast iron) |
| Height | 25 mm |
| Length | 165 mm |
| Series | pme..-xl-n |
| Total bearing width | 31.8 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Outer diameter | 165 mm |
| Weight | 2.13 kg |
Show UNSPSC/ECL@SS
£ 64.39 excl. VAT
/ Each
£ 77.27 incl. VAT
- In stock: Next day delivery