RHP HITEMP HOUSD BEARING NP70HLT

Pillow Block Unit

See technical informationSee documents

References

RHP:NP70HLT
Rubix:158A3004
Manufacturer :NP70HLT R
EAN:00747023107667
brand logo

Technical specifications

Inner diameter70 mm
Fixation centre-to-centre distance220 mm
Materialcast iron
See all Specifications

Documents

Product details : RHP HITEMP HOUSD BEARING NP70HLT


The general housing types are pillow blocks, flange units, take-up units, cartridge units and hanger units. Choice is very much determined by the requirements of the application, although the aesthetic appearance of the machine design is often an important consideration. Self-Lube® units have been designed to meet the needs of both criteria.

Strengths

•Super finished raceways for quiet and efficient running
Spherical seating to allow for initial misalignment on mounting
Re-Lubrication facility as standard
Molded-Oil options do not require re-lubrication

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight8000 g
Inner diameter70 mm
Fixation centre-to-centre distance220 mm
Materialcast iron
Total bearing width74.6 mm
Diameter of fixation holes24 mm
Height156 mm
Length266 mm
Seriesnp
Weight8 kg
Number of holes2
Basic static load, radial - C0r45000 N
Basic dynamic load, radial - Cr61000 N
Width72 mm
£ 173.98 excl. VAT
/ Each
£ 208.78 incl. VAT
  • Usually arrives within 14 working days