References
SNR:UKPH210HCO
Rubix:206A2364
EAN:3413529554706



Product details : SNR UKPH210HCO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 55 mm |
Show UNSPSC/ECL@SS
£ 59.56 excl. VAT
/ Each
£ 71.47 incl. VAT
- Usually arrives within 14 working days
