SNR - Bearing Unit - EXPA.201
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 84 mm |
Shaft Height | 49.2 mm |
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 84 mm |
Shaft Height | 49.2 mm |
Height | 49.2 mm |
Length | 116 mm |
Series | EXPA200 |
Weight | 1.88 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 80 mm |
Width | 42.8 mm |
Usually arrives within 14 working days