INA RASEL50-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:RASEL50-XL-N-I
INA:RASEL50-XL-N
Rubix:238A1667
Manufacturer :0947479890000
EAN:4054372939556


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : INA RASEL50-XL-N PLUMMER BLOCK HOUSING UNIT
Plummer block housing units RASEL, cast iron housing, non-locating bearing, drive slot on inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 158 mm |
| Shaft Height | 57.2 mm |
| Material | cast iron |
| Total bearing width | 54 mm |
| Outer diameter | 200 mm |
| Height | 115 mm |
| Length | 200 mm |
| Series | rasel..-xl-n |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Width | 54 mm |
Show UNSPSC/ECL@SS
£ 83.29 excl. VAT
/ Each
£ 99.95 incl. VAT
- Delivery usually within ( 7 ) days