References
NTN:M-ASFD203
Rubix:205A4853
EAN:4547359796445

Product details : NTN M-ASFD203 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x60x30 mm |
|---|---|
| Logistic Weight | 285 g |
| Inner diameter | 17 mm |
| Width | 22 mm |
| Series | asfd200 |
| Number of holes | 2 |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 18.33 excl. VAT
/ Each
£ 22.00 incl. VAT
- Usually arrives within 14 working days
