References
SNR:UKFA206HN
Rubix:206A1855
Manufacturer :UKFA.206.H.N
EAN:3413520552015




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 117 mm |
Product details : SNR UKFA206HN BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flanged bearing unit, relubricatable, insert with tapered bore to accommodate the clamping sleeve, H23XX, groove to accommodate the protective cap.
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 117 mm |
| Material | grey cast iron |
| Height | 144 mm |
| Length | 80 mm |
| Series | ukfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 0.98 kg |
Show UNSPSC/ECL@SS
£ 35.60 excl. VAT
/ Each
£ 42.72 incl. VAT
- Usually arrives within 14 working days