SNR - Bearing Unit - ESFL211N
Inner diameter | 55 mm |
---|---|
Width | 32.5 mm |
Fixation centre-to-centre distance | 184 mm |
Logistics dimensions (L x W x H) | 100x100x224 mm |
---|---|
Logistic Weight | 2730 g |
Inner diameter | 55 mm |
Width | 32.5 mm |
Fixation centre-to-centre distance | 184 mm |
Height | 224 mm |
Length | 130 mm |
Series | ESFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43550 N |
Outer diameter | 100 mm |
Weight | 2.68 kg |
Usually arrives within 14 working days