References
Timken:UKF216
Rubix:397A8820
EAN:0013992170460


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 208 mm |
| Fixation centre-to-centre distance | 165 mm |
Documents
Product details : TIMKEN UKF216 4-BOLT FLANGED UNIT
Strengths
•UKF four-bolt flanged units are suggested for industrial
applications where normal loads are encountered
• Each unit comes assembled and ready for mounting, using
bolts through the flange
These units use wide inner ring ball bearings with self-
aligning spherical outside diameters that compensate for
shaft misalignment
Timken UKF series housed units feature the Timken tapered
bore (UK) bearing insert for use with adapter sleeve
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for relubrication(1)
The bonded seal design is well-suited for applications
involving wet or dirty environments
Bolt-hole spacing dimensions and shaft center location are
interchangeable with competitive units
Housing designed for ease of bearing replacement
applications where normal loads are encountered
• Each unit comes assembled and ready for mounting, using
bolts through the flange
These units use wide inner ring ball bearings with self-
aligning spherical outside diameters that compensate for
shaft misalignment
Timken UKF series housed units feature the Timken tapered
bore (UK) bearing insert for use with adapter sleeve
Bearing pre lubricated and ready for immediate installation
Grease fitting supplied for relubrication(1)
The bonded seal design is well-suited for applications
involving wet or dirty environments
Bolt-hole spacing dimensions and shaft center location are
interchangeable with competitive units
Housing designed for ease of bearing replacement
Applications
Involving Wet or Dirty Environments
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 208 mm |
| Fixation centre-to-centre distance | 165 mm |
| Material | cast iron |
| Height | 78.5 mm |
| Length | 208 mm |
| Series | u |
| Total bearing width | 58 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 53000 N |
| Basic dynamic load, radial - Cr | 72700 N |
| Weight | 7.6 kg |
Show UNSPSC/ECL@SS
£ 145.99 excl. VAT
/ Each
£ 175.19 incl. VAT
- Delivery usually within ( 7 ) days