References
NTN:M-UCF207D1
Rubix:205A4973
EAN:4547359765564



Product details : NTN M-UCF207D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 117x117x56 mm |
|---|---|
| Logistic Weight | 1448 g |
| Inner diameter | 35 mm |
| Width | 42.9 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 24.41 excl. VAT
/ Each
£ 29.29 incl. VAT
- Delivery usually within ( 3 ) days
