References
SNR:UKFCE.211H
Rubix:206A1941
EAN:3413529532797




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : SNR UKFCE211H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Width | 33 mm |
| Fixation centre-to-centre distance | 150 mm |
| Length | 185 mm |
| Series | ukfce200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43550 N |
| Outer diameter | 100 mm |
| Weight | 3.2 kg |
Show UNSPSC/ECL@SS
£ 56.16 excl. VAT
/ Each
£ 67.39 incl. VAT
- Delivery usually within ( 3 ) days