References
SNR:UKFS312H
Rubix:206A2113
Manufacturer :UKFS.312H
EAN:3413529544769




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 47 mm |
| Fixation centre-to-centre distance | 150 mm |
Product details : SNR UKFS312H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Square flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with tapered bore and clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Width | 47 mm |
| Fixation centre-to-centre distance | 150 mm |
| Material | gray cast iron |
| Length | 195 mm |
| Series | ukfs300 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 51800 N |
| Basic dynamic load, radial - Cr | 81600 N |
| Outer diameter | 130 mm |
| Weight | 7.44 kg |
Show UNSPSC/ECL@SS
£ 135.60 excl. VAT
/ Each
£ 162.72 incl. VAT
- Usually arrives within 14 working days