NTN - Bearing Unit - UCFS305D1
Inner diameter | 60 mm |
---|---|
Width | 71 mm |
Logistics dimensions (L x W x H) | 130x130x71 mm |
---|---|
Logistic Weight | 7200 g |
Inner diameter | 60 mm |
Width | 71 mm |
Series | UCFS300 |
Number of holes | 4 |
Outer diameter | 130 mm |
Usually arrives within 14 working days