References
SNR:USFA204
Rubix:206A2667
Manufacturer :USFA.204
EAN:3413529514731




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR USFA204 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flange bearing unit, relubricatable, insert with one-sided extended inner ring and set screws.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | grey cast iron |
| Height | 102 mm |
| Length | 60 mm |
| Series | usfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.43 kg |
Show UNSPSC/ECL@SS
£ 11.31 excl. VAT
/ Each
£ 13.57 incl. VAT
- Usually arrives within 14 working days