SNR - Bearing Unit - USFC201CO
Inner diameter | 12 mm |
---|---|
Width | 22 mm |
Fixation centre-to-centre distance | 78 mm |
Logistic Weight | 500 g |
---|---|
Inner diameter | 12 mm |
Width | 22 mm |
Fixation centre-to-centre distance | 78 mm |
Length | 90 mm |
Series | USFC200 |
Number of holes | 4 |
Basic static load, radial - C0r | 4780 N |
Basic dynamic load, radial - Cr | 9550 N |
Outer diameter | 40 mm |
Weight | 0.45 kg |
100 mm |
Usually arrives within 14 working days