References
NTN:UCFS316D1
Rubix:206A0520
EAN:4547359216813



Product details : NTN UCFS316D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x170x86 mm |
|---|---|
| Logistic Weight | 15000 g |
| Inner diameter | 80 mm |
| Width | 86 mm |
| Series | ucfs300 |
| Number of holes | 4 |
| Outer diameter | 170 mm |
Show UNSPSC/ECL@SS
£ 274.25 excl. VAT
/ Each
£ 329.10 incl. VAT
- Delivery usually within ( 3 ) days
