SNR UCF211-35CC BEARING UNIT

SNR - Bearing Unit - UCF.211-35.CC

See technical information
References
SNR:UCF211-35CC
Rubix:205A9616
Manufacturer :UCF.211-35.CC
EAN:3413529575824
brand logo
Technical specifications
Inner diameter55.563 mm
Width55.6 mm
Fixation centre-to-centre distance130 mm
See all Specifications

Product details : SNR UCF211-35CC BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit SNR

Technical specifications


Attributes
Inner diameter55.563 mm
Width55.6 mm
Fixation centre-to-centre distance130 mm
Materialcast iron
Seriesucf200
Number of holes4
Basic static load, radial - C0r29200 N
Basic dynamic load, radial - Cr43550 N
Outer diameter100 mm
Weight3.26 kg
Show UNSPSC/ECL@SS
£ 51.83 excl. VAT
/ Each
£ 62.20 incl. VAT
  • Usually arrives within 14 working days